Shop All Finishing Tool Parts
Makita
Planer Blade, Material HSS, 3 1/4" L, PK2
Mfr # D-46230
Zoro # G404845204
product price: $24.19
/pk 2, $12.10/ea
Not eligible for select promotions
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Material Steel
- Compatible Manufacturer Model Number 1902, KP0800K, KP0810, N1900B, XPK01
- Blade Type Planer Blade
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-46230
- Zoro # G404845204
- UPC # 088381413152
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Blade |
Material | Steel |
Compatible Manufacturer Model Number | 1902, KP0800K, KP0810, N1900B, XPK01 |
Blade Type | Planer Blade |
Number of Blades | 2 |
Product Type | Blades |
Description
Planer Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number 1902, KP0800K, KP0810, N1900B, XPK01, Material Steel, Number of Blades 2, Compatible Grainger Model Number 14F142, 14F143, 34G797, 34G798, Overall Length 3 1/4 in, Product Type Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN FAN BLADE MIXER 2-1/2""W (14574)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (1470AS)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- MAKITA Carbon Brush Set (CB408)
- MAKITA Oki-Mak 4195663 Knob Switch 9553Nb (419566-3)
- MAKITA Ring Spring 8 Btw253 Reg Mka 233943 3 (233943-3)
- MAKITA Sleeve Jr3050T Reg - Mka 418311 3 (418311-3)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- MAKITA Side Handle (122593-8)
- MILWAUKEE TOOL Socket Head Screw (06-75-3150)
- Makita Finishing Tools