Shop All Jointers & Planers
Makita
Planer Blade, Material HSS, 12 1/4" L, PK2
Mfr # B-02870
Zoro # G504846743
product price: $52.19
/pk 2, $26.10/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 12 1/4 in
- Compatible Manufacturer Model Number KP312
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-02870
- Zoro # G504846743
- UPC # 088381125840
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Overall Length | 12 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Blade |
Material | Steel |
Compatible Manufacturer Model Number | KP312 |
Number of Blades | 2 |
Product Type | Blades |
Blade Type | Planer Blade |
Description
Planer Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number KP312, Material Steel, Number of Blades 2, Compatible Grainger Model Number 14F144, Overall Length 12 1/4 in, Product Type Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MAKITA Plate Biscuit Joiner (PJ7000)
- MAKITA 3-1/4" Planer (KP0810)
- MAKITA 4-3/8" Planer (1912B)
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- FREUD High Speed Steel Industrial Planer and J (C460)
- Makita Jointers & Planers