Shop All Finishing Tool Parts
Makita
Planer Blade, Carbide, 4 3/8" L, PK2
Mfr # D-17245
Zoro # G404845174
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Tungsten Carbide
- Overall Length 4 3/8 in
- Number of Blades 2
- Product Type Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # D-17245
- Zoro # G404845174
- UPC # 088381195515
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Overall Length | 4 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Blade |
Material | Tungsten Carbide |
Number of Blades | 2 |
Product Type | Blades |
Compatible Manufacturer Model Number | 1912B |
Blade Type | Planer Blade |
Description
Planer Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number 1912B, Material Tungsten Carbide, Number of Blades 2, Compatible Grainger Model Number 14U128, Overall Length 4 3/8 in, Product Type Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Retractable Utility Knife (TP01040)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- HHIP 0-.125/.0005" AGD Group 1 Travel Dial Indicator (4400-0005)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- MAKITA 7" Wheel Guard (191214-3)
- MAKITA Makita 417771-6 Pin Cap 9557Nb (417771-6)
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- MAKITA Replacement Blade Assembly (T-02602)
- MAKITA Makita 619198-8 Armature (619198-8)
- MAKITA Ring Spring 8 Btw253 Reg Mka 233943 3 (233943-3)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- Makita Finishing Tools