Shop All Finishing Tool Parts
Makita
Planer Blade, Carbide, 3 1/4" L, PK2
Mfr # D-46246
Zoro # G104845207
Not eligible for select promotions
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Material Tungsten Carbide
- Compatible Manufacturer Model Number 1902, KP0800K, KP0810, N1900B, XPK01
- Product Type Blades
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # D-46246
- Zoro # G104845207
- UPC # 088381413169
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Blade |
Material | Tungsten Carbide |
Compatible Manufacturer Model Number | 1902, KP0800K, KP0810, N1900B, XPK01 |
Product Type | Blades |
Number of Blades | 2 |
Blade Type | Planer Blade |
Description
Planer Blade, Blade Type Planer Blade, Compatible Manufacturer Model Number 1902, KP0800K, KP0810, N1900B, XPK01, Material Tungsten Carbide, Number of Blades 2, Compatible Grainger Model Number 14F142, 14F143, 34G797, 34G798, Overall Length 3 1/4 in, Product Type Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046MD)
- CRAFTSMAN Magnetic Tool Organizer (CMMT99412)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- MAKITA Lock Nut (193465-4)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- MAKITA Makita 251815-0 Screw M6X25 (251815-0)
- MAKITA 7" Wheel Guard (191214-3)
- MAKITA Replacement Blade Assembly (T-02602)
- MAKITA Carbon Brush Set (CB408)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- Makita Finishing Tool Parts