Shop All Masonry Drill Bits
Makita
Percussion Masonry Bit, 5/8" x 13"
Mfr # 711131-A
Zoro # G4000775
product price: $26.69
/ea
Not eligible for select promotions
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 711131-A
- Zoro # G4000775
- UPC # 643664796416
- Country of Origin China
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Percussion Masonry Bit,5/8" x 13" |
Description
Percussion Masonry Bit,5/8 In. x 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 54 mm Size, Standard Socket, Black Phosphate (49-66-6609)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- REGAL CUTTING TOOLS 1/2-20 NF LH Spiral Pt. H3 3 Flt Plug (017244AS)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- Makita Masonry Drill Bits