Shop All Masonry Drill Bits
This Product is Discontinued
Makita
Percussion Masonry Bit, 1/4" x 6" (Discontinued)
Mfr # 711122-A
Zoro # G4000836
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drill Bit Size 1/4 in
- Overall Length 6 in
- Percussion Rated Yes
- Maximum Drilling Depth 3 1/2 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 711122-A
- Zoro # G4000836
- UPC # 088381902410
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Percussion Masonry Bit,1/4" x 6" |
Percussion Rated | Yes |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Masonry |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Decimal Equivalent | 0.25 |
Description
Percussion Masonry Bit,1/4 In. x 6 In., Straight, 1/4 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.