Shop All Masonry Drill Bits
This Product is Discontinued
Makita
Percussion Masonry Bit, 1/2" x 6 (Discontinued)
Mfr # T-01030
Zoro # G4001116
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # T-01030
- Zoro # G4001116
- UPC # 088381942331
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Percussion Masonry Bit,1/2" x 6" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Percussion Masonry Bit,1/2 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.