Shop All Abrasive Parts
Makita
Paper Dust Bag, 5/pk
Mfr # 193526-0
Zoro # G3997981
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Dust Bag
- Compatible Manufacturer Model Number BO4900V
- Number of Pieces 5
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193526-0
- Zoro # G3997981
- UPC # 088381160254
- Country of Origin China
- Category Abrasive Parts
Dimensions
Overall Length | 1/4 in |
Overall Width | 12 in |
Overall Diameter | 4 in |
Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper Dust Bag |
Product Type | Dust Bag |
Compatible Manufacturer Model Number | BO4900V |
Number of Pieces | 5 |
Description
Paper Dust Bag, Product Type Dust Bag, Compatible Manufacturer Model Number BO4900V, Number of Pieces 5, Overall Diameter 4 in, Overall Width 12 in, Overall Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63400)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK100 (66261121027)
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop60X Disc50PK (36319)
- 3M Threaded Mandrel (7100253723)
- MAKITA Chain Cover, 20"-24" (952-020-660)
- MAKITA Rip Fence, 5104 (165499-7)
- MAKITA Dust Bag, N1900B (122230-4)
- MAKITA Dust Bag & Holder Assembly (193525-2)
- MAKITA Nylon Brush Wheel, 240 Grit, Fine (794383-5)
- MAKITA Guide Rule, 1100 (161046-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x5 Hook Bolt (N221-689)
- Makita Abrasive Parts