Shop All Power Saw Accessories
Makita
Padded Protective Guide Rail Bag
Mfr # E-10936
Zoro # G502590570
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- For Use With Saw Guid Rails up to 118 in. in length
- Height 8 in
- Features Tear Resistant and Water Repellent, Interior Open Pockets, Lightweight, Reinforced Handle, Strap Belt Shoulder Strap System, Universal Size That Fits Most Saw Guide Rails, Zippered Front Pocket
- Length 118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-10936
- Zoro # G502590570
- UPC # 088381581530
- Country of Origin Multiple
- Category Power Saw Accessories
Dimensions
Height | 8 in |
Length | 118 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Padded Protective Guide Rail Bag for Guide Rails |
Tool Storage Type Included | Tool Bag |
For Use With | Saw Guid Rails up to 118 in. in length |
Features | Tear Resistant and Water Repellent, Interior Open Pockets, Lightweight, Reinforced Handle, Strap Belt Shoulder Strap System, Universal Size That Fits Most Saw Guide Rails, Zippered Front Pocket |
Accessory Type | Premium Padded Protective Guide Rail Bag for Guide Rails |
Description
Premium Padded Protective Guide Rail Bag for Guide Rails, For Use With Saw Guid Rails up to 118 in. in length, Length 118 in, Height 8 in, Features Tear Resistant and Water Repellent, Interior Open Pockets, Lightweight, Reinforced Handle, Strap Belt Shoulder Strap System, Universal Size That Fits Most Saw Guide Rails, Zippered Front Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Kennedy Manufacturing-VTC Series-50004BL-4 Panel Sq. Hole Toolboard Set w/60-Pc Hooks- Classic Blue (50004BL)
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 12 pt Standard Depth, Black Oxide (J77518MP)
- STARRETT Plastic Case Telescoping Gage Set, 6 pcs. (S579HZZ)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- MAKITA Makita 1634519 Shoe Jr3050T (163451-9)
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- MAKITA Compact Folding Miter Saw Stand (WST06)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- Makita Power Saws