Shop All Power Saw Accessories
Makita
Padded Protective Guide Rail Bag
Mfr # E-05664
Zoro # G102590680
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Tool Bag
- For Use With Saw Guid Rails up to 59 in. in length
- Length 59 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-05664
- Zoro # G102590680
- UPC # 088381567176
- Country of Origin Multiple
- Category Power Saw Accessories
Dimensions
Length | 59 in |
Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Padded Protective Guide Rail Bag for Guide Rails |
Tool Storage Type Included | Tool Bag |
For Use With | Saw Guid Rails up to 59 in. in length |
Features | Tear-Resistant and Water Repellent, Interior Open Pockets, Lightweight, Reinforced Handle, Strap Belt Shoulder Strap System, Universal Size That Fits Most Saw Guide Rails, Zippered Front Pocket |
Accessory Type | Premium Padded Protective Guide Rail Bag for Guide Rails |
Description
Premium Padded Protective Guide Rail Bag for Guide Rails, For Use With Saw Guid Rails up to 59 in. in length, Length 59 in, Height 8 in, Features Tear-Resistant and Water Repellent, Interior Open Pockets, Lightweight, Reinforced Handle, Strap Belt Shoulder Strap System, Universal Size That Fits Most Saw Guide Rails, Zippered Front Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- WESTWARD #14 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL84)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- MAKITA Punch, JN3201 (792728-1)
- MAKITA Compact Folding Miter Saw Stand (WST06)
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- Makita Power Saw Accessories