Shop All Impact Wrench Accessories
Makita
Outer Sleeve, 7/8" (M22) x M39
Mfr # 153909-6
Zoro # G6983243
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 6922NB
- Number of Pieces 1
- Impact Rated No
- Features High Quality Steel for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 153909-6
- Zoro # G6983243
- UPC # 088381200240
- Country of Origin Multiple
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Outer Sleeve |
For Use With | Mfr. No. 6922NB |
Number of Pieces | 1 |
Impact Rated | No |
Features | High Quality Steel for Long Life |
Application | for Fastening 7/8 in TC Bolts |
Accessory Type | Outer Sleeve |
Description
Outer Sleeve, For Use With Mfr. No. 6922NB, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- DREMEL 111 1/8In Engraving Cutter (111)
- BETA Spring Pulling Hook Wrench (014100051)
- MILWAUKEE TOOL M12 FUEL™ 12V 3/8" Cordless Stubby Impact Wrench Kit (2 Batteries + Soft Case Bundle) (2554-22)
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- MAKITA Inner Sleeve, 3/4" (M20) x M38 (764419-4)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- COUGAR PRO Attachment 3/8" Drive -Adapt (E3452)
- Makita Impact Wrench Accessories