Shop All Impact Wrench Accessories
Makita
Outer Sleeve, 3/4" (M20) x M83
Mfr # 764363-5
Zoro # G6707504
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 6922NB
- Number of Pieces 1
- Impact Rated No
- Features High Quality Steel for Long Life
- Application 83mm Long Deep Socket For Fastening 3/4 in TC Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 764363-5
- Zoro # G6707504
- UPC # 088381359733
- Country of Origin Multiple
- Category Impact Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Outer Sleeve |
For Use With | Mfr. No. 6922NB |
Number of Pieces | 1 |
Impact Rated | No |
Features | High Quality Steel for Long Life |
Application | 83mm Long Deep Socket For Fastening 3/4 in TC Bolts |
Accessory Type | Outer Sleeve |
Description
Outer Sleeve, For Use With Mfr. No. 6922NB, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- OTC Retaining Ring Pliers (7053K)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- MAKITA 18V IMPACT GUN ONLY (MPXWT05Z)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- MAKITA Outer Sleeve, 3/4" (M20) x M37 (764361-9)
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- Makita Power Fastening Tools