Shop All Wet Dry Vacuums
Makita
Outdoor Adventure ADCV11Z 18V LXT Lithium Ion Cordless Brushless 2 Gallon Wet / Dry Vacuum
Mfr # 200ADCV11Z
Zoro # G211789364
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200ADCV11Z
- Zoro # G211789364
- Country of Origin China
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita Outdoor Adventure ADCV11Z 18V LXT lithium ion cordless brushless 2 gallon wet / dry vacuum with HEPA filtration. Its powerful brushless motor generates 57 CFM cubic feet per minute of suction and a 27'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 76 decibels making it easy to stay quiet while cleaning. Its compact and cordless design has a comfortable top handle making this vacuum perfect for outdoor locations including tents cars and canoes.This vacuum delivers up to 60 minutes of continuous run time when used with an 18V 5.0 Ah LXT lithium ion battery sold separately. This model boasts a 2 gallon dust capacity and a 1.2 gallon water capacity to minimize dumping during use. In addition to working as a vacuum it can be quickly converted to function as a blower. This wet / dry vacuum features a 2-speed push button and it offers wet and dry pickup for unmatched versatility. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time.Exhibiting a partially green construction this device will look stylish in any outdoor setting. With its compatible battery installed this device only weighs 10.1 lb. reducing user fatigue. The Makita Outdoor Adventure ADCV11Z comes onboard with Star Protection Computer Controls that exchange data between the tool and software in real-time to monitor conditions and protect your vacuum from overheating overloading or over-discharging. This system preserves the life of your tool and ensures maximum performance over a long duration of time. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Round wet / dry HEPA filter- Pre-filter set- 5'' black upholstery nozzle- 7'' black crevice nozzle- 1'' x 6 1/2' flexible anti-static hoseOverall Dimensions:Length: 16 1/2''Width: 9 7/8''Height: 11''Capacity: 2 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Soft 24" Push Broom, Green (316312)
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- DIVERSEY Stripper, Heavy-Duty, Low-Odor, 5 Gallon, Clear (DVO95115958)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA Dry Vaccum Kit, Backpack, HEPA, 40V (GCV05T1X)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- DUSTLESS TECHNOLOGIES Dust Extractor, 2-1/4" Hose Dia., HEPA 130.9 cfm (D1606)
- Makita Wet Dry Vacuums