Shop All Wet Dry Vacuums
Makita
Outdoor Adventure 18V LXT ADCV11T Lithium Ion Brushless Wet / Dry Vacuum Kit - 5.0 Ah
Mfr # 200ADCV11T
Zoro # G111789402
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200ADCV11T
- Zoro # G111789402
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
This Makita 18V LXT ADCV11T brushless wet / dry vacuum kit is designed for reliability in the outdoors. This vacuum's brushless motor provides superior suction power and efficiency. It delivers 57 CFM of suction and 27'' water lift of suction and features two-speed power selection high and low. Its included HEPA filter captures 99.97% of particulates 0.3 microns and larger. This cordless unit utilizes XPT Extreme Protection Technology for impressive resistance to water and dust. This makes it ideal for use in harsh outdoor conditions. It's perfect for cleaning up liquids and dirt from cars RVs boats or tents.This unit uses a very efficient 18V LXT lithium-ion 5.0 Ah battery. This battery allows the vacuum to operate for up to 60 minutes on a single charge. It reaches a full charge in just an impressive 45 minutes or less. This vacuum is only for use with Makita batteries and chargers.This Makita wet /dry vacuum kit is durable and made to last. It sports a rugged handle that is foldable and comfortable to hold. This lightweight unit weighs just over 10 lb. with its battery. Designed for convenience it features an onboard hose and nozzle storage making transportation and storage easy. It also uses a quick-release latch for simple removal of debris from the canister. This vacuum kit is equipped with Star Protection Computer Controls to prevent overloading overheating and over-discharging.Kit Includes:- Rapid optimum charger- Flexible hose- Wide nozzle- Crevice nozzle- HEPA filter- 2 18V LXT lithium-ion 5.0 Ah batteriesOverall Dimensions:Length: 16 1/2''Width: 9 7/8''Height: 11''Dust Capacity: 2 gallonWater Capacity: 1.2 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO Paper Towels, Blue (GOJ628506)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- NILFISK/ADVANCE VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (VR17120)
- PULEX Pole Tip (RACC70030)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- CHANNELLOCK Ash Vacuum (EATC608S 2001)
- Makita Wet Dry Vacuums