Shop All Cordless Oscillating Tools
Makita
Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series
Mfr # XMT035
Zoro # G4934316
product price: $419.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Orbits per Minute 6000 to 20,000
- Tool Length 12 in
- Cordless Tool Battery Type Li-Ion
- Tool Weight 4.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XMT035
- Zoro # G4934316
- UPC # 088381667715
- Country of Origin China
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 12 in |
Overall Length | 13 3/8 in |
Description
Oscillating Tool Kit, Voltage 18V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity (2) 3.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Fits Accessory Brand Craftsman; DEWALT(R); Dremel; Fein; Milwaukee; Ridgid; Ryobi, Connection Style Universal Closed Back, Switch Type Slide, Lock-On Switch Yes, Handle Type In-Line
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN Typhoon 1/4" w/24" EXT (AMTYP2524)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z)
- MAKITA Starlock Oscillating Multi-Tool 5 Pc. Ac (B-67197)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- BOSCH Cordless Oscillating Tool, 12V, Electric Cordless, 2.8 Degrees Oscillation Angle, Starlock Series (GOP12V-28N + GXS12V-01N12)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- Makita Cordless Oscillating Tools