Shop All Oscillating Tool Accessories
This Product is Discontinued
Makita
Oscillating Segmented Saw Blade, 3-1/4 In (Discontinued)
Mfr # A-95227
Zoro # G4933354
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/4 In
- Application Cutting, Sawing
- Number of Pieces 1
- For Use With 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-95227
- Zoro # G4933354
- UPC # 088381400770
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/4 In |
Blade Width | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Cutting, Sawing |
Item | Cutting Blade |
Number of Pieces | 1 |
For Use With | 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5 |
Includes | (1) Segmented Saw Blade |
Compatible with Adapter | Bosch, Craftsman, DEWALT(R), Dremel, Fein, Mastercraft, Porter Cable, Ridgid, Rockwell, Ryobi & Milwaukee, Skil |
Blade Type | Round Cutting |
Blade Shape | Round |
Materials Cut | Drywall, Laminated Floors, MDF, Softwood |
Maximum Oscillations per Minute | 0 |
Edge Material | High Carbon Steel |
Cut Style | Plunge Cut |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Connection Style | Universal Closed-Back (OIS) |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Steel |
Direct Fit For Tool Brand | Dremel, Makita |
Description
Cutting Blade, Blade Type Round Cutting, Connection Style Universal Closed-Back (OIS), Blade Shape Round, Blade Material Steel, Blade Width 3 1/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Drywall, Laminated Floors, MDF, Softwood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Bosch, Craftsman, DEWALT(R), Dremel, Fein, Mastercraft, Porter Cable, Ridgid, Rockwell, Ryobi & Milwaukee, Skil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.