Shop All Oscillating Tool Accessories
This Product is Discontinued
Makita
Oscillating Round Saw Blade, 3-1/4 In (Discontinued)
Mfr # A-95168
Zoro # G4933397
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/4 In
- Number of Pieces 1
- Application Cutting, Sawing
- For Use With 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-95168
- Zoro # G4933397
- UPC # 088381400718
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/4 In |
Blade Width | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Application | Cutting, Sawing |
Item | Cutting Blade |
For Use With | 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5 |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Type | Straight Cutting |
Materials Cut | Drywall, PVC, Wood, Wood with Nails |
Maximum Oscillations per Minute | 0 |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Compatible with Adapter | Bosch, Craftsman, DEWALT(R), Dremel, Fein, Mastercraft, Porter Cable, Ridgid, Rockwell, Ryobi & Milwaukee, Skil |
Connection Style | Starlock, StarlockPlus, StarlockMax, Universal Closed-Back (OIS) |
Blade Material | Bi-Metal |
Blade Shape | Round |
Description
Cutting Blade, Blade Type Straight Cutting, Connection Style Starlock, StarlockPlus, StarlockMax, Universal Closed-Back (OIS), Blade Shape Round, Blade Material Bi-Metal, Blade Width 3 1/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Drywall, PVC, Wood, Wood with Nails, Cutting Edge Style Toothed Edge, Compatible with Adapter Bosch, Craftsman, DEWALT(R), Dremel, Fein, Mastercraft, Porter Cable, Ridgid, Rockwell, Ryobi & Milwaukee, Skil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.