Shop All Reciprocating Saws
Makita
Orbital Recipro Saw Kit, 40V
Mfr # GRJ02M1
Zoro # G906171412
product price: $529.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRJ02M1
- Zoro # G906171412
- UPC # 088381761604
- Country of Origin China
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Orbital Recipro Saw Kit,40V |
Description
Orbital Recipro Saw Kit,40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor, Carbon Steel (29VU98)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- INGERSOLL-RAND Reverse Valveknob (131-666)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw (XRJ06Z)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA 12A Recipro Saw (JR3051T)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ Battery (2520-21XC, 48-11-2420)
- Makita Reciprocating Saws