Shop All Reciprocating Saws
Makita
Orbital Recipro Saw, Brushless, 40V
Mfr # GRJ02Z
Zoro # G206171396
product price: $309.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GRJ02Z
- Zoro # G206171396
- UPC # 088381761567
- Country of Origin China
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Orbital Recipro Saw,Brushless,40V |
Description
Orbital Recipro Saw,Brushless,40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- MAKITA 18V LXT® Sub-Compact Brushless Recipro Saw (XRJ07ZB)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- MAKITA Recipro Saw-12A (JR3051T)
- MAKITA 12A Recipro Saw (JR3051T)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- Makita Power Saws