Shop All Oscillating Tool Accessories
Makita
Multi-Tool Sandpaper, 150 Grit, 10/pk
Mfr # A-95750
Zoro # G4933476
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
- Application Sanding
- Number of Pieces 10
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-95750
- Zoro # G4933476
- UPC # 088381403351
- Country of Origin Multiple
- Category Oscillating Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5 |
Application | Sanding |
Number of Pieces | 10 |
Item | Oscillating Sandpaper 150 Grit |
Grit | 150 |
Backing Type | Hook-and-Loop |
Shape | Triangle |
Direct Fit For Tool Brand | Bosch, Makita |
Number of Sheets | 10 |
Abrasive Material | Aluminum Oxide |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Sandpaper 150 Grit, Shape Triangle, Grit 150, Abrasive Material Aluminum Oxide, Backing Type Hook-and-Loop, Number of Sheets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724HT)
- MILWAUKEE TOOL M18 FUEL JIG SAW (TOOL ONLY) (ML2737-20)
- KO-KEN Socket 1.1/8 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/8)
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- MAKITA 10Pk Assortment Sandpaper for Multi-Tool (A-95853)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- MAKITA Multi-Tool Sandpaper, 100 Grit, 10/pk (A-95744)
- JONARD TOOLS Oscillating Saw Blade, Steel, 3-3/4" L (EBC-400)
- VERSA TOOL 45mm HCS Japan Cut Multi-Tool Saw Blades, PK 25 (AB25T)
- Makita Oscillating Tool Accessories