Shop All Stud Finders
Makita
Multi-Surface Scanner Kit, 18V Lithium
Mfr # DWD181R1J
Zoro # G101212668
Free Shipping & Returns
$1,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Multifunction
- Scan Depth Metal 7 1/16 in, Plastic Pipe and Shielded Electric Wire 4 23/32 in
- Scans Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood
- Function Detects Wood, Metal, Plastic, Shielded Electrical Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DWD181R1J
- Zoro # G101212668
- UPC # 088381723541
- Country of Origin Multiple
- Category Stud Finders
Dimensions
Scan Depth | Metal 7 1/16 in, Plastic Pipe and Shielded Electric Wire 4 23/32 in |
Size | 12 in L |
Overall Height | 4 3/16 in |
Overall Width | 12 in |
Scan Depth for Ferrous Metal - Maximum | 7 3/16 in |
Overall Depth | 4 5/8 in |
Scan Depth for Wood - Maximum | 7 in |
Scan Depth for Non-Ferrous Metal - Maximum | 4 3/4 in |
Scan Depth for Live Wire - Maximum | 4 3/4 in |
Description
Multi-Surface Scanner Kit, Accuracy 3/16 in, Overall Height 4 3/16 in, Batteries Required Batteries Required (Included), Overall Width 12 in, Overall Depth 4 5/8 in, Materials Detected Live Wire, Ferrous Metal, Non-Ferrous Metal, Plastic, Wood, Battery Type Li-Ion, Scan Depth for Ferrous Metal - Maximum 7 3/16 in, Scan Depth for Wood - Maximum 7 in, Compatible Surface Material Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood, Scan Depth for Live Wire - Maximum 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- ZIRCON StudSensor Pro35 SL Stud Finder with Level (69649)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- ZIRCON Studsensor Sl Black (61897)
- ZIRCON Ss Edge With Pic Kit (65946)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- C.H. HANSON Ch Hanson 3040 Magnetic Stud Finder (2912012)
- Makita Stud Finders