Shop All Stud Finders
Makita
Multi-Surface Scanner, 18V Lithium
Mfr # DWD181ZJ
Zoro # G701212648
product price: $1,589.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,589.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multifunction
- Scan Depth Metal 7 1/16 in, Plastic Pipe and Shielded Electric Wire 4 23/32 in
- Scans Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood
- Size 12 in L
- Accuracy 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DWD181ZJ
- Zoro # G701212648
- UPC # 088381724142
- Country of Origin Multiple
- Category Stud Finders
Dimensions
Scan Depth | Metal 7 1/16 in, Plastic Pipe and Shielded Electric Wire 4 23/32 in |
Size | 12 in L |
Overall Height | 4 3/16 in |
Overall Width | 12 in |
Overall Depth | 4 5/8 in |
Scan Depth for Live Wire - Maximum | 4 3/4 in |
Scan Depth for Non-Ferrous Metal - Maximum | 4 3/4 in |
Scan Depth for Ferrous Metal - Maximum | 7 3/16 in |
Scan Depth for Wood - Maximum | 7 in |
Description
Multi-Surface Scanner, Accuracy 3/16 in, Overall Height 4 3/16 in, Batteries Required Batteries Required (Included), Overall Width 12 in, Overall Depth 4 5/8 in, Materials Detected Live Wire, Plastic, Wood, Battery Type Li-Ion, Scan Depth for Ferrous Metal - Maximum 7 3/16 in, Scan Depth for Wood - Maximum 7 in, Compatible Surface Material Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood, Scan Depth for Live Wire - Maximum 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 2-1/2" Conduit (08500-250)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 29/64 (C23150)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- GOLDBLATT Stud Finder (G09401)
- ZIRCON MetalliScanner m40 Metal/Stud Finder (62518)
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- KEEN Pro Sensor T6 Stud Finder (KE697459)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- Makita Stud Finders