Shop All Flap Discs
Makita
Multi-Disc Hubbed, 4-1/2", No. 80, PK10
Mfr # 741834-B-10
Zoro # G4003015
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741834-B-10
- Zoro # G4003015
- UPC # 088381941501
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 80 |
Item | Multi-Disc Hubbed,4-1/2",No. 80,PK10 |
Description
Multi-Disc Hubbed,4-1/2 In.,No. 80,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- Makita Flap Discs