Shop All Flap Discs
Makita
Multi-Disc Hubbed, 4-1/2", No. 60, PK10
Mfr # 741833-B-10
Zoro # G4003021
Free Shipping & Returns
Not eligible for select promotions
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741833-B-10
- Zoro # G4003021
- UPC # 088381941495
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 60 |
Item | Multi-Disc Hubbed,4-1/2",No. 60,PK10 |
Description
Multi-Disc Hubbed,4-1/2 In.,No. 60,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, Blaze, Grit 120, 7" dia (66254411528)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98109)
- Makita Flap Discs