Shop All Flap Discs
Makita
Multi Disc, 80 Grit, For GA7911, 7", PK10
Mfr # 741838-B-10
Zoro # G4003076
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 29
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741838-B-10
- Zoro # G4003076
- UPC # 088381941549
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 80 |
Item | Multi Disc,80 Grit,For GA7911,7",PK10 |
Description
Multi Disc,80 Grit,For GA7911,7 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106067)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- Makita Flap Discs