Shop All Flap Discs
Makita
Multi Disc, 80 Grit, For GA7001L, 7", PK10
Mfr # 741831-B-10
Zoro # G4002960
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 27
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741831-B-10
- Zoro # G4002960
- UPC # 088381941471
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 80 |
Item | Multi Disc,80 Grit,For GA7001L,7",PK10 |
Description
Multi Disc,80 Grit,For GA7001L,7 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- MAKITA Dust Cover, For PW5001C (194233-8)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- Makita Flap Discs