Shop All Flap Discs
Makita
Multi Disc, 60 Grit, For GA7001L, 7", PK10
Mfr # 741830-B-10
Zoro # G4002979
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741830-B-10
- Zoro # G4002979
- UPC # 088381941464
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 60 |
Item | Multi Disc,60 Grit,For GA7001L,7",PK10 |
Description
Multi Disc,60 Grit,For GA7001L,7 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1/2" ID x 25 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L174 (10L850120)
- GENUINE JOE 10 in. Palmyra Deck & Floor Brush (GJO18416)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium (10463)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- NORTON ABRASIVES Flap Disc (77696090085)
- Makita Flap Discs