Shop All Flap Discs
Makita
Multi Disc, 60 Grit, For 9503BHZ, 4.5", PK10
Mfr # 741827-B-10
Zoro # G4003058
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741827-B-10
- Zoro # G4003058
- UPC # 088381941433
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 60 |
Item | Multi Disc,60 Grit,For 9503BHZ,4.5",PK10 |
Description
Multi Disc,60 Grit,For 9503BHZ,4.5 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23060 A24R General Purpose Thin High Speed Cut-Off Wheels 3" x 1/8" x 3/8", 25-Pack (23060)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132128)
- Makita Flap Discs