Shop All Depressed Center Wheels
Makita
Multi-Disc, 5" x 7/8", 36 Grit, PK10
Mfr # 741818-B-10
Zoro # G4003706
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 741818-B-10
- Zoro # G4003706
- UPC # 088381941341
- Country of Origin United States
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Disc,5" x 7/8",36 Grit,PK10 |
Description
Multi-Disc,5 In. x 7/8 In.,36 Grit,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1A24RPK10 (23410)
- WALTER SURFACE TECHNOLOGIES Grind Wheel, Spin T27s 6x1/4x5/8-11, Type 27, 6.29 in Dia, 0.55 in Thick (08B630)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- MAKITA 4" x 3/16" x 5/8" Grinding Wheel, 24 Grit, 25/pk (741402-B-25)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 5" (A-95990)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22071)
- Makita Depressed Center Wheels