Shop All Depressed Center Wheels
Makita
Multi-Disc, 4" x 5/8", No. 36, PK10
Mfr # 741810-B-10
Zoro # G4003819
Free Shipping & Returns
Not eligible for select promotions
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741810-B-10
- Zoro # G4003819
- UPC # 0088381941266
- Country of Origin United States
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Multi-Disc,4" x 5/8",No. 36,PK10 |
Description
Multi-Disc,4 In. x 5/8 In.,No. 36,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (11286)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261018632)
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- MAKITA Multi-Disc, 5" x 7/8", 36 Grit, PK10 (741818-B-10)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 5" (A-95990)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- Makita Depressed Center Wheels