Shop All Flap Discs
Makita
Multi Disc, 36 Grit, For GA7001L, 7", PK10
Mfr # 741822-B-10
Zoro # G4002997
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 29
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741822-B-10
- Zoro # G4002997
- UPC # 088381941389
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 36 |
Item | Multi Disc,36 Grit,For GA7001L,7",PK10 |
Description
Multi Disc,36 Grit,For GA7001L,7 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000043)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- Makita Flap Discs