Shop All Flap Discs
Makita
Multi Disc, 120 Grit, For 9524NB, 4.5", PK10
Mfr # 741835-B-10
Zoro # G4003006
Free Shipping & Returns
Not eligible for select promotions
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 120
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741835-B-10
- Zoro # G4003006
- UPC # 088381941518
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 120 |
Item | Multi Disc,120 Grit,For 9524NB,4.5",PK10 |
Description
Multi Disc,120 Grit,For 9524NB,4.5 In.,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- DEDECO SUNBURST 5/8" TC DISCS LT GREEN 1 MICRON (A/O) 12/BX (1233)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- Makita Flap Discs