Shop All Flap Discs
Makita
Multi Disc, 120 Grit, For 9503BHZ, 4.5"
Mfr # 741847-A
Zoro # G4003085
Not eligible for select promotions
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 120
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 741847-A
- Zoro # G4003085
- UPC # 088381936859
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconium |
Disc Type | Type 29 |
Grit | 120 |
Item | Multi Disc,120 Grit,For 9503BHZ,4.5" |
Description
Multi Disc,120 Grit,For 9503BHZ,4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 80 Grit (T-03919)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399174)
- Makita Flap Discs