Shop All Portable Utility Fans
Makita
Max XGT 9-1/4" Fan, 40V
Mfr # CF001GZ + BL4040
Zoro # G206598537
product price: $372.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Air Flow 290 cfm
- Power Source Cordless
- Voltage 40 V
- Mount Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CF001GZ + BL4040
- Zoro # G206598537
- UPC # 088381723404
- Country of Origin Multiple
- Category Portable Utility Fans
Dimensions
Blade Diameter | 9 1/4 in |
Overall Height | 18 1/4 in |
Overall Length | 5 5/8 in |
Overall Width | 13 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | UL Listed |
Air Flow | 290 cfm |
Power Source | Cordless |
Voltage | 40 V |
Item | Cordless Fan |
Mount Type | Freestanding |
Tilt Angle | 90 Degrees Up, 45 Degrees Down |
Battery Platform | 40V MAX XGT |
Cordless Tool Kit Contents | Bare Tool, Battery |
Features | 2 and 4 Hour Power-Off Selection, 3-Stage Automatic Timer, Over-Discharge and Overheating, XGT Batteries Feature Rigid Rails with Impact-Resistant Construction, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions |
Includes | AC Adapter |
Number of Speeds | 3 |
Battery Capacity | 4.0 Ah |
Included Charger | No |
Tool Weight | 4.2 lb |
Oscillation Angle | 45 Degrees Left; 45 Degrees Right |
Number of Batteries Included | 1 |
Oscillation | Oscillating |
Battery Model Number | 373WA8 (Mfr No. BL4040) |
Description
Cordless Fan, Battery Platform 40V MAX XGT, Blade Diameter 9 1/4 in, Number of Speeds 3, Air Flow 290 cfm, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 4.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 40 V, Power Source Cordless, Battery Model Number 373WA8 (Mfr No. BL4040)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- DAYTON Balancing Damper, Round, 12 In, Diameter (2TFY1)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13S)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- MAKITA Max CXT 7-1/8" Fan, 12V (CF100DZ + BL1041B)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- LASKO TWIN RVRSBL WNDW FAN 9"" (W09550)
- LASKO FAN OSCIL ADJ 3SPD16""BLK (2521)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- VENTAMATIC MaxxAir 24in Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM (BF24TFREDUPS)
- Makita Portable Utility Fans