Shop All Cordless Drills
Makita
Max Cxt(R) 3/8" Driver-Drill Kit 12V
Mfr # FD09R1
Zoro # G104390646
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # FD09R1
- Zoro # G104390646
- UPC # 088381872591
- Country of Origin China
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Item | Max Cxt(R) 3/8" Driver-Drill Kit 12V |
Description
Max Cxt(R) 3/8 In. Driver-Drill Kit 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set (J000BR)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- MAKITA 12V max CXT® 3/8" Drill/Driver (FD09Z)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD03Z)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- Makita Cordless Tools