Shop All Cordless Impact Tools
Makita
Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only)
Mfr # XWT06Z
Zoro # G802662700
product price: $396.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT06Z
- Zoro # G802662700
- UPC # 88381666626
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XWT06Z 18V LXT LITHIUM-ION 3/8" CORDLESS IMPACT WRENCH (TOOL-ONLY) THE MAKITA® 18-VOLT LXT LITHIUM-ION CORDLESS 3/8 IN. IMPACT WRENCH (MODEL XWT06Z, TOOL ONLY) DELIVERS CORDLESS IMPACT POWER WITH A 3/8 IN. SQUARE DRIVE THAT WILL FIT IMPACT-RATED SOCKET SETS. THE VERSATILE XWT06Z PACKS PLENTY OF TORQUE FOR A WIDE RANGE OF FASTENING AND LOOSENING TASKS, YET IT WEIGHS JUST 3.4 LBS. (WITH BATTERY, SOLD SEPARATELY) AND IS A CORDLESS OPTION TO AIR-POWERED TOOLS, PARTICULARLY FOR AUTOMOTIVE WORK. THE XWT06Z FEATURES A MAKITA® BUILT 4-POLE MOTOR THAT DELIVERS 155 FT. LBS. OF MAX TORQUE, 0-2,100 RPM'S, AND 0-3,200 IMPACTS PER MINUTE FOR A WIDE RANGE OF FASTENING TASKS. MAKITA'S PROPRIETARY HAMMER AND ANVIL IMPACT MECHANISM ARE MANUFACTURED USING THE BEST RAW MATERIALS WITH THE HIGHEST QUALITY STEEL AND UNIQUE HEAT HARDENING PROCESS FOR MAXIMUM FASTENING AND DRIVING POWER. THE XWT06Z WEIGHS JUST 3.4 LBS. (WITH BATTERY, SOLD SEPARATELY) WITH A MORE COMPACT DESIGN AT 6-1/8 IN. LONG AND AN ERGONOMIC SHAPE THAT FITS LIKE A GLOVE FOR REDUCED OPERATOR FATIGUE. THE XWT06Z IS ALSO EQUIPPED WITH A PHOSPHORESCENT BUMPER RING FOR QUICK LOCATION IN DARK SPACES, A BUILT-IN LED LIGHT TO ILLUMINATE THE WORK SURFACE FOR MORE EFFICIENT WORK, AND A 3/8 IN. SQUARE DRIVE THAT WILL FIT IMPACT-RATED SOCKET SETS. THE XWT06Z IS A CORDLESS OPTION TO AIR POWERED TOOLS FOR AUTOMOTIVE WORK AND MORE. FEATURES:
- MAKITA-BUILT 4-POLE MOTOR DELIVERS 155 FT.LBS. OF MAX TORQUE VARIABLE SPEED (0-2,100 RPM & 0-3,200 IPM) FOR A WIDE RANGE OF FASTENING APPLICATIONS COMPACT AND ERGONOMIC DESIGN AT ONLY 6-1/8" LONG WEIGHS ONLY 3.4 LBS. WITH BATTERY (BATTERY NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE RUBBERIZED SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB BUILT-IN L.E.D. LIGHT WITH AFTERGLOW ILLUMINATES THE WORK AREA ERGONOMIC SHAPE FITS LIKE A GLOVE WITH EVEN PRESSURE AND EASY CONTROL MAKITA'S PROPRIETARY HAM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun, Round Crown Staples, Cap 79 (T25X)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- MAKITA 12V 1/4" Hex (DT03R1)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- MAKITA Impact Driver, 18.0 V, Li-Ion Battery (XDT19Z)
- MAKITA CXT 12.0 1/4" (WT04R1)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- Makita Cordless Tools