Shop All Line Trimmers & Brush Cutters
Makita
Makita XUX01ZM5 36V (18V LXT® X2) 17" Cordless Power Head &String Trimmer Attachment (Bare Tool)
Mfr # XUX01ZM5
Zoro # G002678303
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # XUX01ZM5
- Zoro # G002678303
- UPC # 88381850773
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
LANDSCAPERS AND CONTRACTORS ARE DEMANDING MORE CORDLESS ALTERNATIVES TO GAS-POWERED OUTDOOR POWER EQUIPMENT. MAKITA IS MEETING DEMAND WITH AN EXPANDING LINE OF CORDLESS OPE THAT INCLUDES THE 18V X2 (36V) LXT® LITHIUM-ION BRUSHLESS CORDLESS COUPLE SHAFT POWER HEAD. WITH ZERO EMISSIONS, LOWER NOISE AND MAXIMUM VERSATILITY, THE POWER HEAD IS A WELCOME SOLUTION FOR A RANGE OF TRIMMING AND CUTTING APPLICATIONS. IT'S POWERED BY TWO 18V LXT® BATTERIES (SOLD SEPARATELY) FOR MAXIMUM PERFORMANCE AND RUN TIME WITHOUT THE HASSLES OF GAS AND WITHOUT LEAVING THE 18V BATTERY PLATFORM. THE POWER HEAD IS COMPATIBLE WITH A VARIETY OF OPTIONAL COUPLE SHAFT ATTACHMENTS, WITH A LEVER STYLE LOCK SYSTEM FOR QUICK TOOL-LESS INSTALLATION AND REPLACEMENT. IT CAN BE USED WITH MULTIPLE ATTACHMENTS FOR TRIMMING, EDGING, CULTIVATING, AND BRUSH CUTTING (SOLD SEPARATELY). NOTE THAT KIT XUX01ZM5 INCLUDES STRING TRIMMER ATTACHMENT. MAKITA'S EFFICIENT BL BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER BATTERY CHARGE THAN SIMILAR NON-BRUSHLESS TOOLS. ELECTRONIC CONTROLS EFFICIENTLY USE BATTERY ENERGY TO MATCH THE CHANGING DEMANDS OF THE APPLICATION FOR INCREASED POWER AND SPEED WHEN NEEDED. WITH NO CARBON BRUSHES, THE MAKITA BL BRUSHLESS MOTOR RUNS COOLER AND MORE EFFICIENTLY FOR LONGER LIFE. FOR ADDED PROTECTION, THE ELECTRONIC TORQUE CONTROL TURNS THE MOTOR OFF IF THE ROTATION SPEED SUDDENLY SLOWS DOWN OR STOPS, AND THE OVERHEAT WARNING SYSTEM TURNS ON AN INDICATOR LIGHT AND IS ENGINEERED TO AUTOMATICALLY STOP THE MOTOR. ADDED FEATURES INCLUDE A VARIABLE SPEED TRIGGER, AND REVERSE (CLOCKWISE) ROTATION SYSTEM THAT ALLOWS THE OPERATOR TO QUICKLY CLEAR THE BRUSH CUTTER HEAD OF ENTANGLED WEED AND GRASS. IT FEATURES MAKITA EXTREME PROTECTION TECHNOLOGY (XPT). XPT IS A PROTECTIVE SEAL INSIDE THE TOOL, AND IS ENGINEERED FOR IMPROVED OPERATION IN HARSH CONDITIONS BY CHANNELING WATER AND DUST FROM KEY INTERNAL COM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 85 lb. capacity Broadcast Spreader (45-0530)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- LOGO BRANDS Penn State Sweatshirt Blanket (196-74)
- MAKITA 18V LXT® Brushless Curved Shaft String Trimmer (XRU13Z)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) (XRU15Z)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- Makita Trimmers