Shop All Cordless Nailers & Staplers
Makita
Makita® XTS01T 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Kit
Mfr # XTS01T
Zoro # G102662851
product price: $978.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XTS01T
- Zoro # G102662851
- UPC # 88381688727
- Country of Origin China
- Category Cordless Nailers & Staplers
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XTS01T 18V LXT® LITHIUM-ION CORDLESS 3/8" CROWN STAPLER KIT FEATURES:
- MAKITA-BUILT MOTOR DELIVERS POWER TO FASTEN A WIDE RANGE OF 3/8" CROWN STAPLES (LENGTHS 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); ALSO UTILIZES ARROW® T50 TYPE FLAT CROWN STAPLES A CONVENIENT WINDOW ON MAGAZINE SHOWS THE NUMBER OF REMAINING STAPLES SPRING-LOADED DRIVING MECHANISM ALLOWS FOR A MORE COMPACT TOOL WITH LESS WEIGHT CONTACT ACTUATION IS WELL-SUITED FOR PRODUCTION ENVIRONMENT RUGGED MACHINED ALUMINUM MAGAZINE ENSURES SMOOTH LOADING AND FEEDING OF STAPLES EASY TO USE DEPTH CONTROL SETTING BY TURNING ADJUSTMENT KNOB COMPACT AND ERGONOMIC DESIGN AT ONLY 9-7/8" LONG WEIGHS ONLY 5.3 LBS. WITH BATTERY FOR REDUCED OPERATOR FATIGUE RUBBERIZED SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME, SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A STAR SYMBOL 3-YEAR ON TOOL AND 1-YEAR ON BATTERY INCLUDES:
- (2) 18V LXT® LITHIUM-ION 3.0AH BATTERY (BL1830) (1) 18V LITHIUM-ION RAPID OPTIMUM CHARGER (DC18RC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 X 10Mm Flare Nut Wrench (644036)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- BON TOOL Bon 87-205 Inertial Scraper, 5" Blade, 21 1/2" Handle (87-205)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- PASLODE CORDLESS CONECTOR NAILER (906200)
- MILWAUKEE TOOL M12 12V Cordless T50 Stapler - Tool Only (ML2447-20)
- Makita Cordless Tools