Shop All Cordless Impact Tools
Makita
Makita XT269M 18V Brushless Cordless Hammer Drill Impact Driver Combo Kit 40Ah
Mfr # XT269M
Zoro # G602662634
product price: $673.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XT269M
- Zoro # G602662634
- UPC # 88381827768
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XT269M 18V BRUSHLESS CORDLESS HAMMER DRILL & IMPACT DRIVER COMBO KIT 4.0AH MAKITA® HAS THE WORLD'S LARGEST 18V CORDLESS TOOL LINE-UP, AND THE 18V LXT® LITHIUM-ION CORDLESS 2-PIECE COMBO KIT PACKS TWO COMPACT CORDLESS TOOLS WITH EFFICIENT BRUSHLESS MOTORS FOR A FULL RANGE OF DRILLING, DRIVING, AND FASTENING APPLICATIONS. THE XT269M INCLUDES A VERSATILE 1⁄2" HAMMER DRIVER-DRILL WITH ALL-METAL GEAR CONSTRUCTION FOR APPLICATIONS IN WOOD, METAL AND MASONRY. THE POWERFUL IMPACT DRIVER WEIGHS ONLY 3.3 LBS. (WITH 4.0AH BATTERY), YET DELIVERS A FULL 1,500 IN.LBS. OF TORQUE. BOTH TOOLS ARE EQUIPPED WITH AN EFFICIENT AND COMPACT BRUSHLESS MOTOR THAT IS ENGINEERED FOR LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE. THE 18V LXT® 4.0AH BATTERY HAS A CATEGORY-LEADING CHARGE TIME OF ONLY 40 MINUTES FOR LESS DOWNTIME AND INCREASED PRODUCTIVITY, AND INCLUDES AN ON-BOARD L.E.D. CHARGE LEVEL INDICATOR FOR INCREASED CONVENIENCE. FEATURES:
- IPL06 DESIGNED SPECIFICALLY FOR DIMMABLE LED AND CFL LAMPS AS WELL AS INCANDESCENT EFFICIENT BL¿ BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER CHARGE THE BL¿ BRUSHLESS MOTOR ELIMINATES CARBON BRUSHES, ENABLING THE BL¿ MOTOR TO RUN COOLER AND MORE EFFICIENTLY FOR LONGER LIFE THE ELECTRONICALLY-CONTROLLED BL¿ BRUSHLESS MOTOR EFFICIENTLY USES ENERGY TO MATCH TORQUE AND RPM TO THE CHANGING DEMANDS OF THE APPLICATION VARIABLE 2-SPEED 1/2" HAMMER DRIVER-DRILL XPH12Z, (0-500 & 0-2,000 RPM) WITH BL¿ BRUSHLESS MOTOR DELIVERS 530 IN.LBS. OF MAX TORQUE; WEIGHS ONLY 4.2 LBS. WITH BATTERY VARIABLE SPEED IMPACT DRIVER XDT13Z, (0-3,400 RPM & 0-3,600 IPM) WITH BL¿ BRUSHLESS MOTOR DELIVERS 1,500 IN.LBS. OF MAX TORQUE; WEIGHS ONLY 3.3 LBS. WITH BATTERY 18V LXT® LITHIUM-ION 4.0AH BATTERY BL1840B FEATURES AN INTEGRATED L.E.D. BATTERY CHARGE LEVEL INDICATOR 18V LXT® LITHIUM-ION 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (6860)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- WIHA Insulated Phillips Screwdriver #2 Round (32146)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YU60)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA Sub-Compact Brushless, Bare Tool, 18V, 2Ah (XDT18ZB)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT17Z)
- MAKITA WRENCH 3/8" IMP BARE TOOL (MPXWT06Z)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- DEWALT Impact Wrench, Cordless, 20VDC, Battery (DCF890B/DCB204)
- Makita Cordless Impact Tools