Shop All Circular Saws
Makita
Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
Mfr # XSS02Z
Zoro # G102695781
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSS02Z
- Zoro # G102695781
- UPC # 88381663540
- Country of Origin China
- Category Circular Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® XSS02Z 18V LXT 6-1/2" CIRCULAR SAW BARE TOOL FEATURES:
- 2-1/4" MAXIMUM CUTTING CAPACITY MAKITA-BUILT MOTOR DELIVERS 3,700 RPM FOR FASTER CUTTING AND RIPPING THROUGH WOOD HEAVY GAUGE, PRECISION MACHINED BASE FOR SMOOTH, ACCURATE CUTTING AND ADDED DURABILITY 50#176; MAXIMUM BEVEL CUTTING CAPACITY WEIGHS ONLY 7.3 LBS. WITH BATTERY (BATTERY NOT INCLUDED) FOR REDUCED OPERATOR FATIGUE 6-1/2" BLADE DELIVERS A 2-1/4" CUTTING CAPACITY FOR A WIDE RANGE OF CUTTING APPLICATIONS RUBBERIZED SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLS#153; TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE (BATTERY AND CHARGER SOLD SEPARATELY) RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING (BATTERY AND CHARGER SOLD SEPARATELY) MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME, SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER (BATTERY AND CHARGER SOLD SEPARATELY) COMPATIBLE WITH MAKITA® 18V LITHIUM-ION BATTERIES WITH A STAR SYMBOL (BATTERY SOLD SEPARATELY) 3-YEAR ON TOOL BATTERY AND CHARGER SOLD SEPARATELY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- X1 TOOLS 9/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2040x1)
- INGERSOLL-RAND Impact Wrench Trigger (2920P-A93)
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- MAKITA 7-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5007MGA)
- MAKITA 714 Circular Saw (5007F)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw (XSC01Z)
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- Makita Power Saws