Shop All Cordless Tool Accessories
Makita
Makita XBU02Z 18V X2 (36V) LXT® Lithium Ion Brushless Cordless Blower, Tool Only
Mfr # XBU02Z
Zoro # G002678204
product price: $443.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBU02Z
- Zoro # G002678204
- UPC # 88381693158
- Country of Origin Netherlands
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA 18V X2 (36V) LXT® LITHIUM ION BRUSHLESS CORDLESS BLOWER, TOOL ONLY LANDSCAPERS AND CONTRACTORS ARE DEMANDING MORE CORDLESS ALTERNATIVES TO GAS-POWERED OUTDOOR POWER EQUIPMENT. MAKITA IS MEETING DEMAND WITH AN EXPANDING LINE OF CORDLESS OPE THAT INCLUDES THE 18V X2 LXT® LITHIUM-ION (36V) BRUSHLESS BLOWER. WITH ZERO EMISSIONS AND LOWER NOISE, THE 18V X2 (36V) CORDLESS BLOWER IS A WELCOME SOLUTION FOR CLEAN-UP APPLICATIONS. IT'S POWERED BY TWO 18V LXT® BATTERIES (SOLD SEPARATELY) FOR MAXIMUM POWER AND RUN TIME, BUT WITHOUT LEAVING THE 18V BATTERY PLATFORM. WITH THE EFFICIENT MAKITA BLTM BRUSHLESS MOTOR, THE BLOWER DELIVERS LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE. MAKITA'S EFFICIENT BLTM BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER BATTERY CHARGE THAN SIMILAR NON-BRUSHLESS TOOLS. ELECTRONIC CONTROLS EFFICIENTLY USE BATTERY ENERGY TO MATCH THE CHANGING DEMANDS OF THE APPLICATION FOR INCREASED POWER AND SPEED WHEN NEEDED. WITH NO CARBON BRUSHES, THE MAKITA BLTM BRUSHLESS MOTOR RUNS COOLER AND MORE EFFICIENTLY FOR LONGER LIFE. WHEN POWERED BY TWO 18V 5.0AH BATTERIES, THE EFFICIENT BRUSHLESS MOTOR DELIVERS UP TO 29 MINUTES OF RUN-TIME ON DIAL SETTING #3 ON A SINGLE CHARGE. FEATURES:
- SOUND PRESSURE RATING OF 60.2 DB(A); MEASURED PER ANSI B 175.2 STANDARD MAKITA-BUILT MOTOR PRODUCES A MAXIMUM AIR VELOCITY OF 120 MPH 6-STAGE AIR VELOCITY/VOLUME SELECTION DIAL WITH VARIABLE SPEED CONTROL TRIGGER DELIVERS UP TO 29 MINUTES OF RUN TIME AT 15,800 RPM USING TWO 18V LXT® 5.0AH BATTERIES (BATTERIES NOT INCLUDED) ZERO EMISSIONS AND REDUCED MAINTENANCE; NO NEED FOR GAS OR OIL TWO 18V LXT® LITHIUM-ION BATTERIES DELIVER THE POWER AND RUN TIME FOR GAS POWERED DEMANDS WITHOUT LEAVING THE 18V LXT® PLATFORM (BATTERIES NOT INCLUDED) COMPACT AND ERGONOMIC DESIGN AT ONLY 38-3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- BLACK & DECKER Ball Bearing (605040-65)
- IRWIN BIT DRIL TRBOMX 1/16""CD2 (73304)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA Battery/Charger Kit, 18V, w/Die Grinder (BL1840BDC2 + XDG01Z)
- MAKITA 12V max CXT® Power Source (ADP06)
- MAKITA 18V LXT® Adapter, PDC01 (191J50-7)
- MAKITA 18V 2.0AH BATTERY, 2PK (BL1820-2)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- Makita Cordless Tools