Shop All Cordless Combination Kits
Makita
Makita LXT Cordless 2-Pc. Combo Kit, 2.0Ah, 18V, Lithium-Ion, Sub-Compact, Brushless
Mfr # CX201RB
Zoro # G308660729
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # CX201RB
- Zoro # G308660729
- UPC # 88381857130
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita created a new class in cordless with 18v lxt sub-compact tools. Makita sub-compact gives users 12v handling with 18v performance, and compatibility with the world's largest 18v cordless tool system. The cx201rb is a combo kit with two sub-compact solutions for drilling, driving and fastening.the kit includes an ultra-compact 2-speed brushless driver-drill with two speed settings that weighs only 2.8 lbs., and a variable speed brushless impact wrench with two speed settings that weighs only 2.7 lbs. But delivers up to 130 ft.lbs. Of max torque. For more efficient fastening, the impact wrench features reverse rotation auto-stop mode, which stops rotation and impact when the fastener is loosened adequately. The kit includes two 18v lxt compact 2.0ah batteries, and each reach a full charge in only 25 minutes on the efficient rapid optimum charger the fastest charge-time in the category for less downtime and increased productivity. For added convenience, the batteries feature an integrated l.e.d. Battery charge level indicator.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion batteries. Makita 18v lxt batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Green (1204)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 3"X1/2"X0.025" 24T (20/Tube) (C30163)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools (XT269M + BL1850B)
- MAKITA Cordless Combo Kit, 18V DC, Chuck 1/2 (XT453T)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- MAKITA 18V LXT BL Drill, 1/2" Impact Wrench Kit (XT281S + DML815)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- SKIL Tool Combo Kit, 2.0Ah, Chuck Size 1/2 (CB739601)
- Makita Cordless Combination Kits