Shop All Electric Impact Wrenches
Makita
Makita LXT Brushless Cordless Impact Driver Kit, 5.0Ah, Li-Ion, 18V, 0-3400RPM, 5L
Mfr # XDT13T
Zoro # G608622274
product price: $600.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT13T
- Zoro # G608622274
- UPC # 88381824002
- Country of Origin China
- Category Electric Impact Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Description
The makita 18v lxt lithium-ion brushless cordless impact driver kit xdt13t delivers maximum versatility and performance, with an efficient makita bl brushless motor for up to 50% longer run time, increased power and speed, and longer tool life. The kit includes two efficient 18v lxt 5.0ah batteries, and each reach a full charge in only 45 minutes the fastest charge-time in the category for less downtime and increased productivity the xdt13t is engineered for a full range of driving and fastening tasks including fastening deck screws, tek screws, cabinet screws, tightening down lag bolts, and much more. It is ideal for hvac, electricians, plumbers, automotive mechanics, woodworkers, remodelers, and any pro contractor who requires a best-in-class cordless impact driver. It's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- Makita Power Fastening Tools