Shop All Straight Grinding Wheels
Makita
Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 5in Dia x 1/25inT x 7/8in Cntr Hole Dia, 10/Pk
Mfr # B-12647-10
Zoro # G308622239
product price: $51.25
/ea
Not eligible for select promotions
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-12647-10
- Zoro # G308622239
- UPC # 88381467698
- Country of Origin Thailand
- Category Straight Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita inox thin cut-off wheels are engineered for faster cutting and reduced material waste in ferrous metals including stainless steel. The efficiency and performance of these super thin inox cut-off wheels makes them ideal for use with 5 cordless angle grinders as they require less energy for improved battery life. The 60 grit abrasive is engineered for cleaner cuts in metal and stainless steel pipes, sheet and channel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 4-1/2in Dia x 1/4inT x 7/8in Cntr Hole Dia, 25/Pk (A-95956-25)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- MAKITA X-LOCK 4 1/2x1/4x7/8" General Purp (E-00424)
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 6in Dia x 1/4inT x 7/8in Cntr Hole Dia, 25/Pk (A-95978-25)
- MAKITA GRINDING WHEEL (MP741846-A)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- Makita Straight Grinding Wheels