Shop All Cordless Drills
Makita
Makita® DF012DSE, 7.2v Lithium-Ion Cordless 1/4" Hex Driver-Drill Kit w/ Auto-Stop Clutch
Mfr # DF012DSE
Zoro # G902663010
Free Shipping & Returns
Not eligible for select promotions
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DF012DSE
- Zoro # G902663010
- UPC # 88381837989
- Country of Origin Unknown
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® 7.2V LITHIUM-ION CORDLESS 1/4" HEX DRIVER-DRILL KIT WITH AUTO-STOP CLUTCH
- AUTO-STOP CLUTCH: TOOL SHUTS OFF WHEN CLUTCH DISENGAGES FOR EXTRA FASTENING CONTROL AND PREVENTS OVERDRIVING THE FASTENER MAKITA-BUILT MOTOR DELIVERS 71 IN.LBS. OF MAX TORQUE IN A COMPACT DESIGN 21 CLUTCH SETTINGS AND DRILL MODE FOR ADDED FASTENING CONTROL (FASTENING TORQUE RANGE: 32-50 IN.LBS.) 2-SPEED DESIGN (200 RPM / 650 RPM) FOR HIGH OR LOW TORQUE APPLICATIONS BUILT-IN L.E.D. LIGHT ILLUMINATES THE WORK AREA OPERATES IN STRAIGHT OR PISTOL GRIP POSITIONS LOW BATTERY INDICATOR: THE BUILT-IN L.E.D. LIGHT BLINKS WHEN THE BATTERY NEEDS TO BE RECHARGED ERGONOMIC SHAPE FITS LIKE A GLOVE WITH EVEN PRESSURE AND EASY CONTROL SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB MAKITA® 7.2V LITHIUM-ION BATTERIES PROVIDE LONGER RUN TIME AND LOWER SELF-DISCHARGE THE CHARGER EARNED THE ENERGY STAR® LABEL FOR MEETING THE STRICT ENERGY-EFFICIENT GUIDELINES SET BY THE US ENVIRONMENTAL PROTECTION AGENCY (EPA) AND US DEPARTMENT OF ENERGY (DOE) 3-YEAR LIMITED MAKITA® INCLUDES: 2 EA. 7.2V LITHIUM-ION BATTERY (BL7010), 1 BATTERY CHARGER (DC10WA), #1 DOUBLE ENDED PHILLIPS BIT, #2 DOUBLE ENDED PHILLIPS BIT, TOOL CASE (824842-6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM (GAD01M1)
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM (GAD02M1)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- Makita Cordless Tools