Shop All Electric Impact Wrenches
Makita
Makita Cordless 1/2in Sq. Drive Impact Wrench Tool, 18V LXT Li-Ion, Sub-Cmpt Brushless
Mfr # XWT13ZB
Zoro # G708622259
Free Shipping & Returns
Not eligible for select promotions
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT13ZB
- Zoro # G708622259
- UPC # 88381871297
- Country of Origin China
- Category Electric Impact Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Description
Makita created a new class in cordless with 18v lxt sub-compact tools. Makita sub-compact gives users 12v handling with 18v run time and compatibility with the world's largest 18v lithium-ion cordless tool system. The 18v lxt sub-compact brushless 1/2 square drive impact wrench is ideal for working in tight spaces and for overhead applications.the xwt13zb has an efficient makita brushless motor bl engineered for up to 50% longer run time, increased power and speed, and longer tool life. It has variable two-speed with 0-1,300/0-2,400 rpm and 0-2,000/0-3,600 ipm and up to 130 ft.lbs. Of max torque. The compact size and lower weight mean reduced fatigue for operators, especially for overhead applications. For added convenience, the reverse rotation auto-stop mode stops rotation and impact when the fastener is loosened adequately. Users also get a variable speed trigger, built-in l.e.d. Lights, and a convenient 1/2 square drive for quick socket changes.it features makita extreme protection technology xpt. Xpt is a protective seal inside the tool, and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion batteries. Makita 18v lxt batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- KNIPEX 5 in V-Jaw Plier Wrench Smooth, Plastic Grip (86 03 125 SBA)
- UNIBOR 5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27220)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 1/4" Hex Impact Driver (6952)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA 1/2" Impact Wrench, Pin Detent (TW0350)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- Makita Power Fastening Tools