Makita

Makita Carbide-Tipped Max Effcy Ultra-Thin Kerf Circular Saw Blade, Framing, 7-1/4inDia, 24 TPI


product price: $43.79
/ea
Sold in multiples of 2 for $87.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

The makita 7-1/4 in. 24t carbide-tipped max efficiency ultra-thin kerf framing saw blade is ideal for a framers using cordless circular saws for a full range of wood cutting applications. The ultra-thin kerf design only 0.057 in. and specially engineered blade teeth to assist in reducing the load put on the tool while cutting, with a reduced swing width that allows for smoother material removal with less cutting resistance. The result is increased cutting efficiency, and users get up to 70% faster cutting and up to 70% more cuts per charge compared to standard blades. The high grade tungsten carbide tips are engineered for improved durability and longer blade life, and the special atafr alternate top alternate face with raker carbide tips provide smoother and caster cuts. Added features including a blade coating for reduced pitch build-up.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.