Shop All Shears, Pruners & Loppers
This Product is Discontinued
Makita
Makita Attachments (Discontinued)
Mfr # EY402MP
Zoro # G102682514
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Length 39.1
- Height 4.4
- Weight 6
- Width 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EY402MP
- Zoro # G102682514
- UPC # 88381581240
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Length | 39.1 |
Height | 4.4 |
Width | 5.1 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 6 |
Description
Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 LXT® (36V) cordless couple-shaft power heads (sold separately item 234394), and the Pole Saw Couple Shaft Attachment is the right accessory for use with this versatile system. It has a 10” reversible sprocket nose bar for efficient pruning. Efficiency features include a translucent bar oil tank with adjustable automatic chain lubrication, with a steel drive shaft engineered for lower vibration and longer service life. It quickly attaches to the Makita power head for easy operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.