Shop All Hedge Trimmers
Makita
Makita Attachments
Mfr # EN410MP
Zoro # G902702146
product price: $276.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Weight 6.45
- Cutting Width 4.5
- Shaft Length 46.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EN410MP
- Zoro # G902702146
- UPC # 88381466592
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Height | 3 |
Cutting Width | 4.5 |
Shaft Length | 46.2 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 6.45 |
Description
Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 LXT® (36V) cordless couple-shaft power heads (sold separately), and the Double-Sided Hedge Trimmer Couple Shaft Attachment is the right accessory for use with this versatile system. It has a 20” double-sided blade with high blade speed for efficient trimming. Additional features include a commercial duty gear case, and a tip guard engineered to protect the blade from unnecessary wear.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTI-FLO LAYFLAT GARDEN HOSE Myti-Flo Garden Hose 3/4" x 50 ft. (017-0120-0719)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- PREMIUM CHOICE American Colloid Company Carefree Kitty Unscented with Baking Soda Clumping Litter 25 Lbs (0_72302-00058_3)
- FIMCO Black Sprayer Hose, 15Ft x 3/8" (7771950)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- Makita Hedge Trimmers