Shop All Angle Grinders & Accessories
Makita
Makita® 9557PBX1 4-1/2" Angle Grinder Power Pack
Mfr # 9557PBX1
Zoro # G202573774
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
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
- Brand Makita
- MFR # 9557PBX1
- Zoro # G202573774
- UPC # 88381085847
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
MAKITA® 9557PBX1 4-1/2" ANGLE GRINDER POWER PACK FEATURES:
- POWERFUL 7.5 AMP MOTOR FOR HIGH OUTPUT POWER IN A MORE COMPACT TOOL (ONLY 4.5 LBS.) SMALL DIAMETER BARREL GRIP (ONLY 2-1/2") FOR ADDED COMFORT LABYRINTH CONSTRUCTION SEALS AND PROTECTS THE MOTOR AND BEARINGS FROM DUST AND DEBRIS FOR LONGER TOOL LIFE LOCK-ON/OFF FEATURE FOR CONTINUOUS OPERATION AC/DC SWITCH FOR USE WITH ALTERNATIVE POWER SOURCE PROTECTIVE ZIG-ZIG VARNISH SEALS THE ARMATURE FROM DUST AND DEBRIS FOR LONGER TOOL LIFE EXTRA LARGE PADDLE SWITCH FOR COMFORTABLE OPERATION THICKER COIL WIRES ARE WOUND MORE CLOSELY TO REDUCE HEAT AND ENERGY LOSS ALL-BALL BEARING DESIGN AND METAL GEAR HOUSING FOR DURABILITY ROTATABLE GEAR HOUSING CAN BE POSITIONED EVERY 90#176;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47100)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1400)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557NB, 6 Amp, 10,000 RPM, 5/8"-1, AC/DC (9557NB)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- MAKITA Makita 5 SJS Angle Grinder, , 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8-11 (9565CV)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- Makita Angle Grinders & Accessories